Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WKM DYNACENTRIC

Wafer-Style Butterfly Valve, Carbon Steel A216 Gr.WCC, 150 psi, 3" Pipe Size

  • Item# 33Z821
  • Mfr. Model# 03-B5110-02-S02-11/HL
  • Catalog Page# 3605
  • UNSPSC# 40141620
Wafer-Style Butterfly Valve, Carbon Steel A216 Gr.WCC, 150 psi, 3" Pipe Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $757.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Butterfly Valve
  • Style Wafer
  • Body Material Carbon Steel A216 Gr.WCC
  • Max. Water Pressure 150 psi
  • Pipe Size 3"
  • Temp. Range -20 to 500 Degrees F
  • Liner Material PTFE
  • Disc Material Stainless Steel
  • Handle Type Lever
  • Number of Bolt Holes 4
  • Bolt Circle Dia. 6"
  • Standards ASME B16.34, ANSI Class 150
  • Compliance ASME B16.5, ASME B16.34 Steel Valves, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.