Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WITTE Insulated Precision Torx Screwdriver: T10 Tip Size, 4 3/4 in Overall Lg, 2 1/4 in Shank Lg

Item 
10K148
Mfr. Model 
9T 89926

Product Details

Catalog Page
N/A
Brand
WITTE
Tip Size
T10
Tip Style
Torx
Grip Style
Ergonomic
Overall Length
4-3/4 in
ESD Safe
No
Non-Sparking
No
Non-Magnetic
No
Insulated
Yes
Corrosion Resistant
No
Tether Ready
No
Tip Finish
Black Oxide
Shank Coating
Insulated
Shank Finish
Chrome
Shank Length
2-1/4 in
Shank Material
Alloy Steel
Shank Shape
Round
Magnetized Tip
No
For Fastener Size
T10
Handle Material
Plastic
Includes
Rotating Cap
Replaceable Shank
No
Standards
DIN EN IEC 60905
UNSPSC
27111701
Country of Origin
Germany (subject to change)
Product Description

These insulated precision Torx screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening small screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Drivers have handles with a rotating cap that allows the user to hold the shaft of the insulated screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.