Navigation Menu New

Access My Account, Order History, Lists and more here.

10K147 9T 89925 UNSPSC # 27111701

Insulated Precision Torx Screwdriver: T9 Tip Size, 4 3/4 in Overall Lg, 2 1/4 in Shank Lg

  • Item # 10K147
  • Mfr. Model # 9T 89925
  • UNSPSC # 27111701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

These insulated precision Torx screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening small screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Drivers have handles with a rotating cap that allows the user to hold the shaft of the insulated screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.

Tap image to zoom.

Roll over image to zoom.

Insulated Precision Torx Screwdriver: T9 Tip Size, 4 3/4 in Overall Lg, 2 1/4 in Shank Lg

  • Item # 10K147
  • Mfr. Model # 9T 89925
  • UNSPSC # 27111701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

These insulated precision Torx screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening small screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Drivers have handles with a rotating cap that allows the user to hold the shaft of the insulated screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.

Technical Specs

  • Item Insulated Precision Torx Screwdriver
  • Tip Size T9
  • Tip Style Torx
  • Grip Style Ergonomic
  • Overall Length 4 3/4 in
  • ESD Safe No
  • Non-Sparking No
  • Non-Magnetic No
  • Insulated Yes
  • Corrosion Resistant No
  • Tether Ready No
  • Tip Finish Black Oxide
  • Shank Coating Insulated
  • Shank Finish Chrome
  • Shank Length 2 1/4 in
  • Shank Material Alloy Steel
  • Shank Shape Round
  • Magnetized Tip No
  • For Fastener Size T9
  • Handle Material Plastic
  • Includes Rotating Cap
  • Replaceable Shank No
  • Standards DIN EN IEC 60904

These insulated precision Torx screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening small screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Drivers have handles with a rotating cap that allows the user to hold the shaft of the insulated screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.

Back to Top