Navigation Menu New

Access My Account, Order History, Lists and more here.

10K141 9T 89717 UNSPSC # 27111701

Insulated Precision Slotted Screwdriver: 7/64 in Tip Size, 7 in Overall Lg, 3 in Shank Lg

  • Item # 10K141
  • Mfr. Model # 9T 89717
  • UNSPSC # 27111701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

These insulated precision cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.

Tap image to zoom.

Roll over image to zoom.

Insulated Precision Slotted Screwdriver: 7/64 in Tip Size, 7 in Overall Lg, 3 in Shank Lg

  • Item # 10K141
  • Mfr. Model # 9T 89717
  • UNSPSC # 27111701
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

These insulated precision cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.

Technical Specs

  • Item Insulated Precision Slotted Screwdriver
  • Tip Size 7/64 in
  • Tip Style Slotted
  • Grip Style Ergonomic
  • Overall Length 7 in
  • ESD Safe No
  • Non-Sparking No
  • Non-Magnetic No
  • Insulated Yes
  • Corrosion Resistant No
  • Tether Ready No
  • Tip Finish Black Oxide
  • Shank Coating Insulated
  • Shank Finish Chrome
  • Shank Length 3 in
  • Shank Material Alloy Steel
  • Shank Shape Round
  • Magnetized Tip No
  • Slotted Screwdriver Tip Shape Keystone
  • For Fastener Size 7/64 in
  • Handle Material Plastic
  • Replaceable Shank No

These insulated precision cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.

Back to Top