Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WITTE Insulated Precision Slotted Screwdriver: 3/32 in Tip Size, 4 3/4 in Overall Lg, Ergonomic Grip

Item 
10K140
Mfr. Model 
9T 89716

Product Details

Catalog Page
N/A
Brand
WITTE
Tip Size
3/32 in
Tip Style
Slotted
Grip Style
Ergonomic
Overall Length
4-3/4 in
ESD Safe
No
Non-Sparking
No
Non-Magnetic
Yes
Insulated
No
Corrosion Resistant
No
Tether Ready
No
Tip Finish
Black Oxide
Shank Coating
None
Shank Diameter
0.1 in
Shank Finish
Insulated
Shank Length
2-1/4 in
Shank Material
Alloy Steel
Shank Shape
Round
Magnetized Tip
No
Slotted Screwdriver Tip Shape
Cabinet
For Fastener Size
3/32 in
Handle Color
Black
Handle Length
6-1/4 in
Handle Material
Plastic
Measurement Type
Metric
Replaceable Shank
No
UNSPSC
27111701
Country of Origin
Germany (subject to change)
Product Description

These insulated precision cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.