Skip Content

DG
WITTE

Keystone Slotted/Phillips Screwdriver Set, Polypropylene, Number of Pieces: 6

  • Item # 46E680
  • My Part #
  • Mfr. Model # 9T 670033
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver Set,Slotted/Phillips,6 Pc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Screwdriver and Nut Driver Grouping Screwdriver Sets
  • Item Screwdriver Set
  • Screwdriver Tip Style Keystone Slotted/Phillips
  • Tip Style Group Crosspoint,Phillips
  • Tip Size #1,#2,1/4",5/16",5/32",7/32"
  • Handle Material Polypropylene
  • Shank Length 3" to 6"
  • Overall Length 7" to 10-1/2"
  • Includes Keystone Slotted 5/32" x 3", 7/32" x 5", 1/4" x 5", 5/16" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Handle Design Ergonomic
  • Number of Pieces 6
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome with Black Tip
  • Standards DIN 5264, ISO 2380
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms