Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WITTE

Screwdriver Set, Multicomponent, Number of Pieces: 5

  • Item # 46E677
  • My Part #
  • Mfr. Model # 9T 670045
  • Catalog Page # N/A
  • UNSPSC # 27111701
Screwdriver Set, Multicomponent, Number of Pieces: 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Screwdriver Set
  • Tip Style Group Phillips,Slotted
  • Tip Size #1,#2,1/8,5/16",7/32
  • Handle Material Multicomponent
  • Includes Keystone Slotted 1/8" x 4", 7/32" x 4", 5/16" x 6", Phillips #1 x 3", #2 x 4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Handle Design Ergonomic
  • Number of Pieces 5
  • Shank Shape Round
  • Shank Material Steel
  • Finish Chrome with Black Tip
  • Standards DIN 5264, ISO 2380
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms