Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WISS

Straight Metal Cutting Snip, 9-1/4", 20 Mild

  • Item # 13V422
  • My Part #
  • Mfr. Model # M4R
  • Catalog Page # N/A
  • UNSPSC # 27111519
Straight Metal Cutting Snip, 9-1/4", 20 Mild close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Metal Cutting Snip Product Grouping Metal Cutting Snips
  • Item Metal Cutting Snip
  • Cutting Action Straight
  • Nominal Tool Length 9"
  • Overall Length 9-1/4"
  • Cutting Length 9/16"
  • Handle Color Gray
  • Metal Gauge 20 Mild
  • Cutting Edge Nonserrated
  • Safety Latch Yes
  • Handle Design Non-Slip Grip
  • Material Forged Steel
  • Features Cuts Any Shape Ducts, Seams, Sheet Metal Stock, Vinyl Tiles and Plastic Laminates. Jaw Action Automatically Adjusts Blade Clearance for Squarer, Cleaner Cuts. Compound Action
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.