Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WISS

5 Blade Sheet Metal Crimper, 9-1/4" Length, 1-1/4" Jaw Depth

  • Item # 6MJG5
  • My Part #
  • Mfr. Model # WC5L
  • Catalog Page # N/A
  • UNSPSC # 27111518
5 Blade Sheet Metal Crimper, 9-1/4" Length, 1-1/4" Jaw Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These crimpers are used for sheet metal, so you can perform a safe and precise cutting job.

View More

Technical Specs

  • Item - Sheet Metal Crimper Sheet Metal Crimper
  • Jaw Depth 1-1/4"
  • Max. Capacity - Sheet Metal Tool 22 ga. Mild Steel
  • Number of Blades 5
  • Depth Marking - Sheet Metal Tools 1/4" Increments
  • Overall Length - Sheet Metal Tool 9-1/4"
  • Safety Latch Yes
  • Material Forged Steel
  • Handle Design Cushion
  • Handle Color Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.