Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WIREWAY/HUSKY

Cable Reel Rack, Starter

  • Item# 8AHJ9
  • Mfr. Model# CR-48-24-120
  • Catalog Page# N/A
  • UNSPSC# 24102004
Cable Reel Rack,Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cable Reel Rack
  • Type Starter
  • Depth 24"
  • Width 48"
  • Height 120"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None