DG
WIREMOLD

Prewired Raceway, White, 15 Amps, Number of Outlets: 8, 6 ft. Length

  • Item # 26Y092
  • My Part #
  • Mfr. Model # V20GB609
  • Catalog Page # N/A
  • UNSPSC # 39121203
Prewired Raceway, White, 15 Amps, Number of Outlets: 8, 6 ft. Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Prewired Raceways

Technical Specs

  • Item Prewired Raceway
  • Series Plugmold(R)
  • Receptacle Type NEMA 5-15R
  • Number of Outlets 8
  • Outlet Center Distance 6"
  • Amps 15
  • Number of Circuits 1
  • Length 6 ft.
  • Color White
  • Material Steel
  • Mounting Style Screw
  • Standards cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.