Skip Content

DG
WIREMOLD

Outlet Strip, 12 Outlets, 15.0 Max. Amps, 15 ft. Cord Length

  • Item # 3KYG8
  • My Part #
  • Mfr. Model # UL2064BD
  • Catalog Page # N/A
  • UNSPSC # 39121406
Outlet Center,15A,12 Outlet,15 ft,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This outlet strip is designed to deliver power safely where needed.

View More

Technical Specs

  • Item - Ext. Cords and Outlet Strips Outlet Strip
  • Medical Grade No
  • Basic Housing Material - Ext. Cords and Outlet Strips Metal
  • Number of Total Outlets - Ext. Cords and Outlet Strips 12
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • Number of Power Switches 1
  • Power Indicator Yes
  • Number of Outlet Rows 1
  • NEMA Receptacle Configuration 5-15R
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Mounting Style Snap-On, Slide-Off
  • Color - Ext. Cords and Outlet Strips Gray
  • Voltage 120
  • Outlet Center Distance 5-1/4"
  • NEC Cord Designation SJT
  • Length 72"
  • Width 2"
  • Height 1-3/4"
  • Circuit Breaker No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Standards UL Listed
  • Item Outlet Strip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms