TP
WIRECRAFTERS

Welded Wire Partition, 3 sided, hinge door

  • Item # 35W460
  • My Part #
  • Mfr. Model # 12123RW
  • Catalog Page # 1314
  • UNSPSC # 56101510
Welded Wire Partition, 3 sided, hinge door close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,455.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 845.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-install, modular design has the flexibility of welded wire mesh and the strength of framed panels. Features 2" square, 10-ga. welded wire construction and includes 3"W hinges with a cylinder lock. Pre-hung door and side panels are framed in 1-1/4" x 1-1/4" x 13-ga. angle. Door comes with door strikes, padlock hasps, and spun-pin hinges welded into place.

View More

Technical Specs

  • Item Partition Cage
  • Room Size Height 8 ft. 5-1/4"
  • Room Size Width 12 ft. 6"
  • Room Size Depth 12 ft. 6"
  • Door Size 3 ft. W x 7 ft. H
  • Lock Keyed Different
  • Ceiling No
  • Wall Thickness 2"
  • Standards Meets or Exceeds OSHA and ANSI
  • Includes All Necessary Hardware and Keyed Different Lock
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 90% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.