Navigation Menu New

Access My Account, Order History, Lists and more here.

35W449 884C UNSPSC # 56101510

Partition Cage, 3 ft W x 7 ft H Door Size, Keyed Different Lock, 8 ft 5-1/4 in Room Size Height

  • Item # 35W449
  • Mfr. Model # 884C
  • UNSPSC # 56101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Partition Cage, 3 ft W x 7 ft H Door Size, Keyed Different Lock, 8 ft 5-1/4 in Room Size Height

  • Item # 35W449
  • Mfr. Model # 884C
  • UNSPSC # 56101510
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Partition Cage
  • Room Size Height 8 ft 5-1/4 in
  • Room Size Width 8 ft 4 in
  • Room Size Depth 8 ft 4 in
  • Door Size 3 ft W x 7 ft H
  • Lock Keyed Different
  • Ceiling Yes
  • Wall Thickness 2 in
  • Standards Meets or Exceeds OSHA and ANSI
  • Includes All Necessary Hardware and Keyed Different Lock
  • Green Environmental Attribute Product Contains a Minimum of 90% Post-Consumer Recycled Content

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.
Back to Top