ST
WINTERS

Thermometer,30 to 250 deg F,1/2" NPT

  • Item # 20JN88
  • My Part #
  • Mfr. Model # TSW174-2LF.
  • Catalog Page # 587
  • UNSPSC # 41112213
Thermometer,30 to 250 deg F,1/2" NPT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Winters Instruments TSW Series lead-free dial thermometer with a bimetallic element offers economical accuracy in measuring air or water temperatures. It features a separable, lead-free, 1/2" NPT standard thermowell. This dual-scale thermometer is well-suited for hot water lines, boilers, and hydronic heating temperature measurement.

View More

Technical Specs

  • Item Dial Thermometer
  • Sensing Element Bi-Metallic
  • Dial Size 2"
  • Connection Size 1/2"
  • Connection Location Center Back
  • Stem Length 1.6"
  • Temp. Range (F) 30 Degrees to 250 Degrees
  • Temp. Range (C) 0 Degrees to 120 Degrees
  • Accuracy 1%
  • Stem Dia. 0.35"
  • Case Dial Type
  • Case Material Aluminum
  • Stem Material Lead Free Brass (w/Thermowell)
  • Window Material Glass
  • Output Temperature
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.