Navigation Menu New

Access My Account, Order History, Lists and more here.

20JN45 PFQ804LF UNSPSC # 41112403

Tap image to zoom.

Roll over image to zoom.

Pressure Gauge, 0 to 100 psi Range, 1/4 in NPT, +/-1.50% Gauge Accuracy

  • Item # 20JN45
  • Mfr. Model # PFQ804LF
  • UNSPSC # 41112403
  • Catalog Group # J1382
  • Catalog Page # 579 579
Country of Origin China. Country of Origin is subject to change.

Liquid-filled WINTERS pressure gauge has a white aluminum dial with easy-to-read black and red markings.

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Lead Free
  • Gauge Nominal Dial Size 2 1/2 in
  • Basic Gauge Case Material Stainless Steel
  • Basic Gauge Wetted Parts Brass / Bronze
  • Gauge Connection Type MNPT
  • Gauge Connection Size 1/4 in
  • Gauge Connection Location Bottom
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 100
  • Gauge Accuracy +/-1.50%
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled Yes
  • Gauge Case Material 304 Stainless Steel
  • Gauge Case Color Stainless Steel
  • Basic Gauge Socket Material Brass
  • Gauge Socket Material Brass
  • Basic Gauge Sensor Material Bronze
  • Gauge Sensor Material Lead Free Phosphor Bronze
  • Gauge Lens Material Polycarbonate
  • Gauge Filled With Glycerin
  • Basic Gauge Lens Material Plastic
  • Operating Temp. Range -4 Degrees to 150 Degrees F
  • Gauge Special Options Restricted Orifice
  • Characteristics Crimp-On Bezel, CRN Registered, Pulsation Resistant, Restricted Orifice
  • For Use With Ideal for Plumbing, Heating, Air Conditioning, Pumps, Compressors, and Pneumatic Equipment
  • Calibration Certificate Included No
  • Series PFQ-LF
  • Manufacturers Warranty Length 5 yr
  • NSF Certified Yes

Liquid-filled WINTERS pressure gauge has a white aluminum dial with easy-to-read black and red markings.

Back to Top