Skip Content
ST
WINTERS

Low Pressure Test Kit, 0 to 35in. Water

  • Item # 38VL24
  • Mfr. Model # PLT35
  • Catalog Page # 592
  • UNSPSC # 23151820
Low Pressure Test Kit,0 to 35in. Water close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $115.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The convenient Winters PLT Series Low Pressure Test Kit helps you monitor low-pressure gas installations. The sensitive diaphragm gauge—easier to use than a manometer—is built into a durable protective case for still more ease of use. The gauge can be rezeroed with an external recalibration screw. The case has a secure latch to help keep all kit components right where you need them.

View More

Technical Specs

  • Item Low Pressure Test Kit
  • Range 0 to 35" Water Column
  • Includes Gauge, Case, Tube Nipple, Hose and Clamp
  • Manufacturers Warranty Length 1 Year
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.