Skip Content

ST
WINTERS

2-1/2" Home Water Pressure Testing Pressure Gauge, 0 to 160 psi

  • Item # 20JN40
  • My Part #
  • Mfr. Model # PETM213LF
  • Catalog Page # 586
  • UNSPSC # 60104202
Max Pointer Test Gauge,2.5 in.,0-160 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lead-free brass wetted parts. 3-2-3% accuracy. CRN registered.

View More

Technical Specs

  • Item Pressure Gauge
  • Gauge Application Home Water Pressure Testing
  • Gauge Nominal Dial Size 2-1/2"
  • Basic Gauge Case Material Steel
  • Gauge Connection Type FGHT
  • Gauge Connection Size 3/4"
  • Gauge Connection Location Top
  • Gauge Primary Range Units psi
  • Gauge Primary Range Values 0 to 160
  • Pressure and Vacuum Gauge Type Pressure Gauge
  • Gauge Panel Mountable No
  • Liquid Filled No
  • Gauge Case Material Steel
  • Gauge Special Options Maximum Reading Pointer
  • Calibration Certificate Included No
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.