Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
WINTER WALKING

4-3/4"H Men's Overshoes, Plain Toe Type, PVC Upper Material, Black, Size 2XL

  • Item# 6YVE3
  • Mfr. Model# JD912-XXL
  • Catalog Page# 2155
  • Catalog Group# D8348
  • UNSPSC# 53112101
4-3/4"H Men's Overshoes, Plain Toe Type, PVC Upper Material, Black, Size 2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $107.46 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Ice Traction Overshoes
Grips® All-Traction™ overshoes have aluminum oxide bands and self-cleaning soles for increased traction. Trim-Line® allows you to cut away a portion of the upper overshoe to expand the opening for large and bulkier boots.
PVC Slip-Resistant Overshoes
Note: Men's sizes are shown unless otherwise specified.

View More

Technical Specs

  • Item Overshoes
  • Gender Men's
  • Size 2XL
  • Fits Shoe Size 12 to 13-1/2
  • Waterproof Yes
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material PVC
  • Height 4-3/4"
  • Color Black
  • Upper Material PVC
  • Midsole Material PVC
  • Outsole Material PVC w/Aluminum Oxide
  • Footwear Sole Pattern Angle Tread(R) Aluminum Oxide
  • Resists Snow, Ice, Oil and Grease
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.