Skip Content

C3
WINTER WALKING

Men's Strap-on Cleats, Black, Size 7 to 9

  • Item # 6YVC9
  • My Part #
  • Mfr. Model # JD4472-M
  • Catalog Page # 1791
  • Catalog Group # D8343
  • UNSPSC # 46181605
Strap-on Cleats,Mens,7-9,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Over-the-Shoe Traction
Lightweight with aggressive tread for enhanced traction on ice and snow. IceGrips® have a replaceable strap, and all other models feature dual pull tabs. Fit easily over all types of footwear.
Note: Men's sizes are shown unless otherwise specified.
IceGrips®
Designed for winter's harshest conditions with low-density resin that remains flexible in temperatures as low as -20°F. Each sole has tread design and 22 permanent tungsten carbide pins.

View More

Technical Specs

  • Item Strap-on Cleats
  • Gender Men's
  • Size 7 to 9
  • Material Treaded Rubber Sole with (22) Tungsten Carbide Studs
  • Dimensions 12-1/4 x 4-3/4 x 3-3/4"
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.