Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
WINTER WALKING

Men's Pull On Shoe Studs, Fits Shoe Size: 14+

  • Item # 6YVC1
  • My Part #
  • Mfr. Model # JD36159-XXL
  • Catalog Page # N/A
  • Catalog Group # D8337
  • UNSPSC # 46181605
Men's Pull On Shoe Studs, Fits Shoe Size: 14+ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Shoe Studs
  • Traction Device Dimensions 13-1/2" L x 3-1/2" W x 6-1/8" H
  • Traction Attachment Style Pull On
  • Fits Shoe Size 14+
  • Color Black
  • Suggested Traction Environment Ice, Snow
  • Gender Men's
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms