Skip Content


Men's Pull On Shoe Studs, Fits Shoe Size: 5 to 7-1/2

  • Item # 6YVA7
  • My Part #
  • Mfr. Model # JD36159-S
  • Catalog Page # N/A
  • Catalog Group # D8337
  • UNSPSC # 46181605
Shoe Studs,Slip Resistant,Black,S,PR close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Shoe Studs
  • Traction Device Dimensions 10-7/8" L x 3-1/2" W x 5" H
  • Traction Attachment Style Pull On
  • Fits Shoe Size 5 to 7-1/2
  • Color Black
  • Suggested Traction Environment Ice, Snow
  • Gender Men's
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms