Skip Content

C3
WINTER WALKING

Men's Strap On Ice Traction Device, Traction Type: Stud, Fits Shoe Size: 10 to 11-1/2

  • Item # 18A095
  • My Part #
  • Mfr. Model # JD3612-L
  • Catalog Page # 1744
  • Catalog Group # G2388
  • UNSPSC # 31162414
Traction Device,Stud,10 to 11-1/2,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.25 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Over-the-shoe transitional traction device fits over all styles of footwear to increase traction on icy and snowy surfaces. GRIPS-LITEā„¢ rubber stretch soles feature bands of aluminum oxide with traction points; safe to wear while driving; for indoor and outdoor wear.

View More

Technical Specs

  • Item Ice Traction Device
  • Footwear Coverage Style Ball, Heel
  • Upper Material Rubber
  • Traction Type Stud
  • Traction Device Dimensions 11-3/4" L x 3-5/8" W
  • Traction Material Aluminum Oxide Grit
  • Traction Attachment Style Strap On
  • Fits Shoe Size 10 to 11-1/2
  • Color Black
  • Suggested Traction Environment Ice, Liquids, Oil, Snow
  • Gender Men's
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.