ST
WINTER WALKING

4-7/16"H Men's Overshoes, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 7-1/2 to 9-1/2

  • Item # 6YVE1
  • My Part #
  • Mfr. Model # JD912-L
  • Catalog Page # 1743
  • Catalog Group # D8348
  • UNSPSC # 53112101
4-7/16"H Men's Overshoes, Plain Toe Type, PVC Upper Material, Black, Fits Shoe Size 7-1/2 to 9-1/2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.50 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

PVC Ice Traction Overshoes
Grips® All-Traction™ overshoes have aluminum oxide bands and self-cleaning soles for increased traction. Trim-Line® allows you to cut away a portion of the upper overshoe to expand the opening for large and bulkier boots.
PVC Slip-Resistant Overshoes
Note: Men's sizes are shown unless otherwise specified.

View More

Technical Specs

  • Item Overshoes
  • Typical Overboot/Overshoe Application Traction
  • Rubber Boot Style Ankle
  • Footwear Sole Pattern Angle Tread(R) Aluminum Oxide
  • Toe Type Plain
  • Footwear Closure Type Pull On
  • Color Black
  • Fits Shoe Size 7-1/2 to 9-1/2
  • Style Number JD912
  • Boot Height 4-1/2"
  • Gender Men's
  • Metatarsal Guard No
  • Size L
  • Waterproof Yes
  • Upper Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.