Skip Content

TP
WINSMITH

Washdown Cast Iron Indirect Drive Speed Reducer, Double Output, 1025 lb. Overhung Load

  • Item # 4GAZ6
  • My Part #
  • Mfr. Model # E26XWNS 40:1
  • Catalog Page # 93
  • UNSPSC # 26111503
Speed Reducer,Indirect Drive,,40:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $727.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 39.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type Indirect Drive
  • Shaft Orientation Right Angle
  • Duty Washdown
  • Input RPM 1725
  • Nominal Output RPM 43
  • Worm Center Distance 2.63"
  • Frame Solid Input Shaft
  • Overhung Load 1025 lb.
  • Nominal Ratio 40:1
  • Max. Input HP 1
  • Max. Output Torque 1223 in.-lb.
  • Output Torque @ 1/2 HP 612 in.-lb.
  • Output Torque @ 3/4 HP 917 in.-lb.
  • Output Torque @ 1 HP 1223 in.-lb.
  • Number of Stages 1
  • Rotation Reversible
  • Mounting Universal
  • Lubrication Mobil Glygoyle(R) 460
  • Gear Type Worm
  • Housing Material Cast Iron
  • Finish Epoxy Coating System
  • Single/Double Output/Universal Double Output
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Dia. 1-1/4"
  • Output Shaft Height 3-1/8"
  • Standards NSF/ASTM B-117
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.