Skip Content

ST
WINSMITH

Washdown Cast Iron C-Face Speed Reducer, Double Output, 290 lb. Overhung Load

  • Item # 4GAU8
  • My Part #
  • Mfr. Model # E13MWNS 20:1 56C
  • Catalog Page # 89
  • UNSPSC # 26111503
Speed Reducer,C-Face,56C,20:1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $523.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Speed Reducer
  • Speed Reducer Type C-Face
  • Shaft Orientation Right Angle
  • Duty Washdown
  • Input RPM 1725
  • Nominal Output RPM 86
  • Worm Center Distance 1.33"
  • Bore Dia. 3/4"
  • Frame 56C
  • Overhung Load 290 lb.
  • Nominal Ratio 20:1
  • Max. Input HP 0.3
  • Max. Output Torque 202.00 in.-lb.
  • Output Torque @ 1/4 HP 153 in.-lb.
  • Output Torque @ 1/3 HP 202 in.-lb.
  • Number of Stages 1
  • Rotation Reversible
  • Mounting Universal
  • Lubrication Mobil Glygoyle(R) 460
  • Gear Type Worm
  • Housing Material Cast Iron
  • Finish Epoxy Coating System
  • Single/Double Output/Universal Double Output
  • Output Shaft Dia. 3/4"
  • Output Shaft Height 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.