Navigation Menu New

Access My Account, Order History, Lists and more here.

3XJG1 E26MWSS Torque Arm Kit UNSPSC # 26111503

Tap image to zoom.

Roll over image to zoom.

Torque Arm Kit, For Use With E26MWSS

  • Item # 3XJG1
  • Mfr. Model # E26MWSS Torque Arm Kit
  • UNSPSC # 26111503
  • Catalog Page # 90 90
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Torque Arm Kit
  • Reducer Size E26MWSS
  • Worm Center Distance (In.) 2.63 in
  • Dimension A (In.) 2.31 in
  • Dimension B (In.) 4.5 in
  • Dimension C (In.) 0.19 in
  • Dimension D (In.) 3 in
  • Dimension E (In.) 0.44 in
  • Dimension F Min. (In.) 15 in
  • Dimension F Max. (In.) 24 in
  • For Use With E26MWSS

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top