Navigation Menu New

Access My Account, Order History, Lists and more here.

3XJF7 E30MWSS 1.68 Inch Dia. Bore UNSPSC # 26111503

Tap image to zoom.

Roll over image to zoom.

Bushing Kit, Dia.1.688 In, For E30MWSS

  • Item # 3XJF7
  • Mfr. Model # E30MWSS 1.68 Inch Dia. Bore
  • UNSPSC # 26111503
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Bushing Kit
  • Reducer Size E30MWSS
  • Worm Center Distance (In.) 3 in
  • Bushing Dia. (In.) 1.688 in
  • Driven Shaft O.D. (In.) 1 11/16 in
  • Driven Shaft Keyway (In.) 3/8 x 3/16
  • For Use With E30MWSS
Back to Top