Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WINLAND ELECTRONICS

100 to 130VAC Wall Mount Vehicle Alert Power Supply, 12VDC, 50 to 60Hz

  • Item# 20G305
  • Mfr. Model# 12-VDCT
  • Catalog Page# N/A
  • UNSPSC# 39121001
100 to 130VAC Wall Mount Vehicle Alert Power Supply, 12VDC, 50 to 60Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $50.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vehicle Alert™ Vehicle Detectors
• 2 auxiliary Form A relays Built-in audible alarm 6-min. exit delay
Units can be integrated with any alarm system and will activate alarms, doorbells, and surveillance cameras. Designed to detect metal objects; will not sound alarm for animals or pedestrians. Ideal for monitoring commercial and pharmacy drive-up windows and remote driveways. System may be purchased complete or custom designed by purchasing individual components. Max. cable run of 2500 ft.

View More

Technical Specs

  • Item Vehicle Alert Power Supply
  • Style Wall Mount
  • Input Voltage 100 to 130VAC
  • Output Voltage 12VDC
  • Hz 50 to 60
  • Height 3-1/8"
  • Width 3-1/4"
  • Depth 1-3/8"
  • Standards UL, cUL, FCC
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.