Skip Content
NC
WINGITS

57-3/4"L x 1" x 3/4"D Polished Curved Shower Rod, Includes: Pivot Brackets and Hardware

  • Item # 6RGJ0
  • My Part #
  • Mfr. Model # WOCBS5-6SP
  • Catalog Page # N/A
  • UNSPSC # 30181503
Curved Shower Rod,57-3/4In,6In Proj.,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $245.08 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.66 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Curved rods are shaped to give up to 25% more room in the shower while keeping water in the tub. Compatible with standard shower curtains, with or without hooks. Reduced bow styles fit tighter bathrooms.

View More

Technical Specs

  • Item Curved Shower Rod
  • Rod or Track Length 57-3/4"
  • Rod Dia. 1" x 3/4"
  • Finish Polished
  • Rod or Track Material Stainless Steel
  • Projection 6"
  • Collection Oval(TM)
  • Features World's Strongest Curved Shower Rod
  • Includes Pivot Brackets and Hardware
  • Standards ADA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.