Navigation Menu New

Access My Account, Order History, Lists and more here.

15E826 WSLX320225PWREV UNSPSC # 42211610

Length 32 in, Fold Down Legs, Phenolic, ADA L-Shape Reversible Shower Seat, White

  • Item # 15E826
  • Mfr. Model # WSLX320225PWREV
  • UNSPSC # 42211610
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

L-Shape seats are reversible (no need to distinguish left and right). Feature fold-down legs with cross supports for stability. Height adjusts, and seats fold up to the wall when not in use. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.

Tap image to zoom.

Roll over image to zoom.

Length 32 in, Fold Down Legs, Phenolic, ADA L-Shape Reversible Shower Seat, White

  • Item # 15E826
  • Mfr. Model # WSLX320225PWREV
  • UNSPSC # 42211610
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

L-Shape seats are reversible (no need to distinguish left and right). Feature fold-down legs with cross supports for stability. Height adjusts, and seats fold up to the wall when not in use. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.

Technical Specs

  • Item ADA L-Shape Reversible Shower Seat
  • Type Fold Down Legs
  • Material Phenolic
  • Finish White
  • Color White
  • Frame Stainless Steel
  • Length 32 in
  • Width 22 1/2 in
  • Height 17 to 19 in
  • Depth 21
  • Weight Capacity 800 lb
  • Standards ADA
  • Includes Frame and Hardware

L-Shape seats are reversible (no need to distinguish left and right). Feature fold-down legs with cross supports for stability. Height adjusts, and seats fold up to the wall when not in use. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.

Back to Top