Navigation Menu New

Access My Account, Order History, Lists and more here.

24VT80 WBTR290185PW UNSPSC # 42211608

Length 29 in, Rectangular Rear Mount, Phenolic, Tub Seat, White

  • Item # 24VT80
  • Mfr. Model # WBTR290185PW
  • UNSPSC # 42211608
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 29 in, Rectangular Rear Mount, Phenolic, Tub Seat, White

  • Item # 24VT80
  • Mfr. Model # WBTR290185PW
  • UNSPSC # 42211608
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Tub Seat
  • Type Rectangular Rear Mount
  • Material Phenolic
  • Finish White
  • Color White
  • Frame Stainless Steel
  • Length 29 in
  • Width 18 1/2 in
  • Height 2 1/2 in
  • Mounting Screws Stainless Steel
  • Weight Capacity 250 lb
  • Standards ADA
  • Includes Hardware Kit
Back to Top