Navigation Menu New

Access My Account, Order History, Lists and more here.

24VT82 WSLX280225PWREV UNSPSC # 42211608

Length 28 in, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat

  • Item # 24VT82
  • Mfr. Model # WSLX280225PWREV
  • UNSPSC # 42211608
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Length 28 in, L-shaped With Legs, Reversible, Phenolic, ADA L-Shape Reversible Shower Seat

  • Item # 24VT82
  • Mfr. Model # WSLX280225PWREV
  • UNSPSC # 42211608
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item ADA L-Shape Reversible Shower Seat
  • Type L-shaped With Legs, Reversible
  • Material Phenolic
  • Finish White
  • Color White
  • Frame Stainless Steel
  • Length 28 in
  • Width 22 1/2 in
  • Height 15 1/2 to 17 1/2 in
  • Mounting Screws Stainless Steel
  • Weight Capacity 800 lb
  • Standards ADA
  • Includes Hardware Kit
Back to Top