Navigation Menu New

Access My Account, Order History, Lists and more here.

15E829 WHPTB265150PW UNSPSC # 42211610

Length 26 1/2 in, Adjustable, Phenolic, ADA Portable Tub Bench, White

  • Item # 15E829
  • Mfr. Model # WHPTB265150PW
  • UNSPSC # 42211610
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

This bench folds down to rest on the outside ledge of the tub for support. In the raised position the bench is held out of the way by a friction hinge. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.

Tap image to zoom.

Roll over image to zoom.

Length 26 1/2 in, Adjustable, Phenolic, ADA Portable Tub Bench, White

  • Item # 15E829
  • Mfr. Model # WHPTB265150PW
  • UNSPSC # 42211610
  • Catalog Page # 2746 2746
Country of Origin USA. Country of Origin is subject to change.

This bench folds down to rest on the outside ledge of the tub for support. In the raised position the bench is held out of the way by a friction hinge. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.

Technical Specs

  • Item ADA Portable Tub Bench
  • Type Adjustable
  • Material Phenolic
  • Finish White
  • Color White
  • Frame Stainless Steel
  • Length 26 1/2 in
  • Width 15 in
  • Height 15 1/2 to 17 1/2 in
  • Weight Capacity 250 lb
  • Standards ADA
  • Includes Hardware Kit

This bench folds down to rest on the outside ledge of the tub for support. In the raised position the bench is held out of the way by a friction hinge. The phenolic seat is comfortable and easy to clean, to help guests feel safe and secure while bathing. Wall-mount models can be mounted with wall blocking or WingIts® fastening system, sold separately.

Back to Top