Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WINDEX

32 oz. Glass and Surface Cleaner, 1 EA

  • Item# 2CXV9
  • Mfr. Model# 90682
  • Catalog Page# N/A
  • UNSPSC# 47131824
32 oz. Glass and Surface Cleaner, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Glass and Surface Cleaner
  • Size 32 oz.
  • Color Clear
  • Contains Isopropanol
  • For Use On Bacteria, Grease, Cleans Surfaces, Glass, ,Sanitizes Hard, Non-Porous Surfaces, Disinfects Hard, Non-Porous Surfaces
  • Fragrance characteristic
  • Container Type Trigger Spray Bottle
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 0.25 gal.
  • Standards CPSC Standards
  • Case Quantity 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.