Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WINDEX

Original Fragrance Glass Cleaner Wipes, 7" x 10", 28 Wipes per Container, 12 PK

  • Item# 20J198
  • Mfr. Model# CB702325
  • Catalog Page# 1618
  • UNSPSC# 47131502
Original Fragrance Glass Cleaner Wipes, 7" x 10", 28 Wipes per Container, 12 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $95.60 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass Cleaner Wipes
  • Application Appliances, Cabinets, Counters, Windows
  • Container Type Pack
  • Wipes per Container 28
  • Sheet Size 7" x 10"
  • Fragrance Original
  • Formula Ammonium Hydroxide
  • Material Cloth
  • Color White
  • Green Certification or Other Recognition Biodegradable Products Institute Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Biodegradable Products Institute Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.4 out of 5 by 173reviewers.
Rated 4 out of 5 by easy to us but a little pricey!! EASY to us but a little pricey!! Less to use spray Windex and papertowles. I think!! August 17, 2015
Rated 5 out of 5 by Loved it My store was out of "all in one cleaning tool" refills which I also like. So I tried "original wipes". I loved it. This is great for people in apartments or condos or seniors who might not want to deal with buckets, water hoses, rags and such.We visit CA coast in the winter and I hate the gritty sand and salt residue that collects on the car windows. This would be perfect to keep in the car to clean the windows. June 13, 2015
Rated 5 out of 5 by I love these wipes My problem is that no stores in our area currently carry them .. can I buy them online? where can I get them. April 24, 2015
Rated 2 out of 5 by This product is not as useful as windex in a spray bottle While the pre-moistened windex glass wipes may be convenient for transporting, they were not easy to use. The wipes did not move easily across a dry mirror surface and left a lint residue on the mirror. I was very disappointed. It is much easier to just use windex from a spray bottle and a paper towel. It seemed like the wipes were too wet and had the potential to leave streaks on a mirrored or shiny surface. If I have to re wipe the mirror with a dry paper towel, why wouldn't I just use a paper towel and windex from a spray bottle? April 22, 2015
Rated 5 out of 5 by Convenent I love the convenience of the Windex wipes! It was nice being able to just grab one and go. Saved time by not having to dig out the paper towels and the Windex spray, and no runs either! April 20, 2015
Rated 4 out of 5 by Great streak free shine Used on glass and it left a great streak free shine. I would recommend this product to family and friends. March 29, 2015
Rated 4 out of 5 by Convenient and fast. While it's fast and easy to use it is better for small jobs. March 29, 2015
Rated 5 out of 5 by Windex Glass Wipes Love this produce. Makes cleaning so easy and fast. love the convenience and it cleans great. March 28, 2015
  • 2015-09-08T19:47:23.691-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_173, tr_173
  • loc_en_US, sid_20J198, prod, sort_default
2 3 4 5... 7next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.