Navigation Menu New

Access My Account, Order History, Lists and more here.

60RE97 322381 UNSPSC # 47131824

Glass Cleaner: Liquid, Trigger Spray Bottle, 32 oz, Ammonia Free, Fresh, 8 PK

  • Item # 60RE97
  • Mfr. Model # 322381
  • UNSPSC # 47131824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Glass Cleaner: Liquid, Trigger Spray Bottle, 32 oz, Ammonia Free, Fresh, 8 PK

  • Item # 60RE97
  • Mfr. Model # 322381
  • UNSPSC # 47131824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Glass Cleaner
  • Product Label Multi-Surface Cleaner
  • Surfaces for Use On Aluminum, Bathroom Fixtures, Glass Frames, Glass Shower Doors, Glass Top Stoves, Lead or Flint Glass, Mirrors, Plastic, Sealed Granite, Sealed Marble, Stainless Steel, Tile, Vinyl, Windows
  • Container Type Trigger Spray Bottle
  • Container Size 32 oz
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Ready to Use
  • Ammonia Free Yes
  • Plastic Safe Yes
  • Acrylic Safe No
  • Fragrance Fresh
  • NSF Rating C1
  • Standards California Proposition 65 Compliant, Kosher, NSF Rated
  • Product Series Windex
  • Recommended Dilution Ready to Use
  • VOC Content 0.2 %
  • pH Level 10.7
  • pH Value Alkaline
  • Biodegradable No
  • Butyl Free No
  • Color Purple
  • Contains Vinegar No
  • Flash Point Greater than 200 Degrees F
  • Phosphate Free Yes
  • Primary Chemical Ethanol
  • Properties No Rinse Required, Phosphate Free, Plastic Safe
  • Rinse Required No

Compliance and Restrictions

Back to Top