Navigation Menu New

Access My Account, Order History, Lists and more here.

52CF87 313042 UNSPSC # 47131824

Glass Cleaner: Liquid, Trigger Spray Bottle, 23 oz, Unscented, 8 PK

  • Item # 52CF87
  • Mfr. Model # 313042
  • UNSPSC # 47131824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.
Please note that due to limited supply and high demand resulting from the pandemic, we cannot guarantee the quantity of trigger spray tops shipped with case quantities. Shipments to include a minimum of 1 trigger spray top per case ordered.

Tap image to zoom.

Roll over image to zoom.

Glass Cleaner: Liquid, Trigger Spray Bottle, 23 oz, Unscented, 8 PK

  • Item # 52CF87
  • Mfr. Model # 313042
  • UNSPSC # 47131824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.
Please note that due to limited supply and high demand resulting from the pandemic, we cannot guarantee the quantity of trigger spray tops shipped with case quantities. Shipments to include a minimum of 1 trigger spray top per case ordered.

Technical Specs

  • Item Glass Cleaner
  • Product Label Glass Cleaner
  • Surfaces for Use On Glass, Mirrors
  • Container Type Trigger Spray Bottle
  • Container Size 23 oz
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Ready to Use
  • Ammonia Free No
  • Plastic Safe Yes
  • Acrylic Safe No
  • Fragrance Unscented
  • NSF Rating Not Rated
  • Standards CEPA, California Proposition 65 Compliant
  • Product Series Windex
  • Recommended Dilution Ready to Use
  • VOC Content 0.2 %
  • pH Level 10.7
  • pH Value Alkaline
  • Biodegradable No
  • Butyl Free Yes
  • Color Blue
  • Contains Vinegar No
  • Flash Point None
  • Phosphate Free Yes
  • Primary Chemical None
  • Properties Butyl Free, No Rinse Required, Phosphate Free, Plastic Safe
  • Rinse Required No
Please note that due to limited supply and high demand resulting from the pandemic, we cannot guarantee the quantity of trigger spray tops shipped with case quantities. Shipments to include a minimum of 1 trigger spray top per case ordered.

Compliance and Restrictions

Back to Top