Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

WINDEX Glass Cleaner: Liquid, Trigger Spray Bottle, 23 oz, Ammonia Free, Unscented, 8 PK

Item 
52CF86
Mfr. Model 
312620

Product Details

Catalog Page
N/A
Brand
WINDEX
Product Label
Multi-Surface Cleaner
Container Type
Trigger Spray Bottle
Container Size
23 oz
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Ammonia Free
Yes
Fragrance
Unscented
NSF Rating
Not Rated
Standards
California Proposition 65 Compliant; CEPA; TSCA Compliant
Product Series
Windex
Recommended Dilution
Ready to Use
VOC Content
0.5 %
pH Level
3.3
pH Value
Acidic
Manufacturer Part Number
312620
Acrylic Safe
No
UNSPSC
47131824
Country of Origin
USA (subject to change)
Product Description

Ammonia-free glass cleaners are formulated for surfaces that could be damaged by ammonia including tinted automobile windows, window tints, seals, vinyl, and interiors. Ammonia-free formulas are effective against grease and grime without the strong ammonia scent.