Navigation Menu New

Access My Account, Order History, Lists and more here.

32GR69 316147 UNSPSC # 47131824

Glass Cleaner: Liquid, Bottle, 2 L, Unscented, 6 PK

  • Item # 32GR69
  • Mfr. Model # 316147
  • UNSPSC # 47131824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Glass Cleaner: Liquid, Bottle, 2 L, Unscented, 6 PK

  • Item # 32GR69
  • Mfr. Model # 316147
  • UNSPSC # 47131824
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Glass Cleaner
  • Product Label Glass Cleaner
  • Surfaces for Use On Glass, Mirrors
  • Container Type Bottle
  • Container Size 2 L
  • Cleaner Form Liquid
  • Ready to Use/Concentrated Ready to Use
  • Ammonia Free No
  • Plastic Safe Yes
  • Acrylic Safe No
  • Fragrance Unscented
  • NSF Rating Not Rated
  • Standards CEPA, California Proposition 65 Compliant, TSCA Compliant
  • Product Series Windex
  • Recommended Dilution Ready to Use
  • VOC Content 0.2 %
  • pH Level 10.7
  • pH Value Alkaline
  • Biodegradable No
  • Butyl Free Yes
  • Color Blue
  • Contains Vinegar No
  • Flash Point None
  • Phosphate Free Yes
  • Primary Chemical None
  • Properties Butyl Free, No Rinse Required, Phosphate Free, Plastic Safe
  • Rinse Required No

Compliance and Restrictions

Back to Top