Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WINDEX

32 oz. Glass Cleaner, 6 PK

  • Item# 20J195
  • Mfr. Model# 4601541
  • Catalog Page# 1618
  • UNSPSC# 47131824
32 oz. Glass Cleaner, 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $71.60 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass Cleaner
  • Size 32 oz.
  • Color Turquoise
  • Contains Ammonia-D, No Phosphorous
  • For Use On Water Safe Shiny Surface: Windows, Mirrors, Counters, Fiberglass, Acrylic
  • Fragrance Ammonia
  • Container Type Bottle
  • Recommended Dilution 1:8
  • RTU Yield per Container 2 gal.
  • Case Quantity 6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.1 out of 5 by 233reviewers.
Rated 1 out of 5 by no longer a good glass cleaner Windex used to be the best but whatever they have done to the formula has now made it horrible. It leaves a film on all the windows, mirrors, and glass table tops. What happened? Waste of my money. Will not buy and do not recommend. August 18, 2015
Rated 5 out of 5 by The best product out there I absolutely love the Windex Antibacterial you can use it for everything from cleaning the table to cleaning bathrooms 99.9% love it!!!A+ Products July 24, 2015
Rated 1 out of 5 by Nothing but streaks I have used Windex for 30 years and now I am at a loss. In the last month I have been trying to use it on glass and it did nothing but leave streaks no matter what paper towel I used. I am very disappointed that they have taken a standard and ruined it. I will be changing products. Have no choice. July 24, 2015
Rated 5 out of 5 by Superb Product Its great product. Its great product. Its great product. Its great product. Its great product. Its great product. Its great product.Its great product. July 10, 2015
Rated 1 out of 5 by Very Disappointed Having used Windex for years , I noticed in the last year or so, a VERY different result when I clean my windows. I have had to go over them 2-3 times and still they have a streaky film not seen before. What's going on? I have now resorted to light soap with a lemon water rinse and my windows sparkle. You have lost a very loyal customer and I am not alone, though I can now spend that money on lemons ! June 19, 2015
Rated 5 out of 5 by it has amazing power this product outdoes even commercial glass cleaner and all others. June 13, 2015
Rated 2 out of 5 by Did You Change Ingredients? Windex doesn't clean mirrors, glass like it used to. Leaves streaks. Works somewhat better than last brand tried so bought again. Got home and it won't spray. Nozzle front won't turn at all and nothing else works to open it. I shouldn't have to buy spray bottle for something that comes in a spray bottle. May 25, 2015
Rated 1 out of 5 by WHAT ON EARTH IS GOING ON ! What the heck is going on with your product??? The Windex it self is good but the trigger keeps breaking off. I have broken 3 red plastic triggers in the same week. Not impressed. May 17, 2015
  • 2015-09-08T19:47:22.434-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_233, tr_233
  • loc_en_US, sid_20J195, prod, sort_default
2 3 4 5... 9next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.