Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
WINDEX

32 oz. Cleaner, 8 PK

  • Item# 20J201
  • Mfr. Model# CB701380
  • Catalog Page# 1618
  • UNSPSC# 47131824
32 oz. Cleaner, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $81.80 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cleaner
  • Size 32 oz.
  • Recommended Dilution Ready to Use
  • Container Type Trigger Spray Bottle
  • Color Clear
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.2 out of 5 by 102reviewers.
Rated 5 out of 5 by AWESOME WOW One of the best products out there love it for everything August 7, 2016
Rated 5 out of 5 by Windex Multi-surface cleaner I use this product a lot after I caught a cold, because it really does a great job at disinfecting all different surfaces as another way to kill germs properly. It's like magic when I feel much better. Let's give a round of applause for good sanitation from a toxic chemical like this one. August 5, 2016
Rated 5 out of 5 by I love this product! I have a 3 year old and this helps clean and kill germs. It also cleans well on glass no residue behind. I recommend this product! January 28, 2016
Rated 5 out of 5 by fantastic product. Today while I was cleaning the bathroom I accidently sprayed Orange Glo on my mirror instead of the Windex. I had a very oily mess that I thought would never come off but after one spray of the Windex Multisurface cleaner with Vinegar all the grease mess came off. I will always swear by this product. Thanks January 9, 2016
Rated 4 out of 5 by Really Like For MultiSurfaces Like It Says I have been using this product for a couple of years and really like it for all of my Multi Surfaces! I don't understand where some people said it stinks? It is very clean and a little citrusy smelling, and I am a person that it has to smell good or I won't use it, even if it got good reviews! My main use is in the kitchen on my granite counter tops and my stainless appliances, would definitely recommend! December 3, 2015
Rated 5 out of 5 by My new best friend I use this for my small cleaning business and it always do the job well. November 7, 2015
Rated 2 out of 5 by It cleans as well, but smells terrible. Works no better than any other Windex product and has a terrible smell. I don't want my kitchen or bathrooms to smell like it.Windex Crystal is a far better product. October 17, 2015
Rated 5 out of 5 by My favorite for all surfaces I love this product, especially on my granite and mirrors. No dullness, no streaks, everything shines!! July 8, 2015
  • 2016-09-22 T05:58:57.768-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_102, tr_102
  • loc_en_US, sid_20J201, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.