Skip Content

ST
WINDEX

32 oz. Glass and Surface Cleaner, 12 PK

  • Item # 32GR73
  • My Part #
  • Mfr. Model # 696503
  • Catalog Page # N/A
  • UNSPSC # 47131824
Glass Cleaner,32 oz,Blue,Ammonia,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $101.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 28.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Glass and Surface Cleaner
  • Size 32 oz.
  • Net Weight 32 oz.
  • Color Blue
  • Contains Ammonia-D
  • For Use On Bathroom,Bedroom,Chrome,Glass,Living Room,Mirrors,Other Surfaces in Kitchen,Plastic,Stainless Steel
  • Fragrance Floral
  • Container Type Trigger Spray Bottle
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 32 oz.
  • Standards NSF
  • Case Quantity 12
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.