Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
WINDEX

26 oz. Glass Cleaner, 8 PK

  • Item# 32GR75
  • Mfr. Model# CB801373
  • Catalog Page# N/A
  • UNSPSC# 47131824
26 oz. Glass Cleaner, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Glass Cleaners

Technical Specs

  • Item Glass Cleaner
  • Size 26 oz.
  • Net Weight 16 oz.
  • Color Clear
  • Contains Vinegar
  • For Use On Glass and Other Hard Surfaces
  • Fragrance Odorless
  • Container Type Trigger Spray Bottle
  • Recommended Dilution Ready to Use
  • RTU Yield per Container 26 oz.
  • Case Quantity 8
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions