Navigation Menu New

Access My Account, Order History, Lists and more here.

60PP25 220926 UNSPSC # 52151504

Translucent Vented Lid: Vented, 12 oz_16 oz_32 oz Disposable Foodware Capacity, Translucent

  • Item # 60PP25
  • Mfr. Model # 220926
  • UNSPSC # 52151504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Translucent Vented Lid: Vented, 12 oz_16 oz_32 oz Disposable Foodware Capacity, Translucent

  • Item # 60PP25
  • Mfr. Model # 220926
  • UNSPSC # 52151504
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Disposable Lid Type Vented
  • Food Service Disposables Grouping Translucent Vent Lid
  • Disposable Foodware Color Translucent
  • Disposable Foodware Capacity 12 oz, 16 oz, 32 oz
  • Basic Foodware Material Plastic
  • For Use With FH16, Mfr. No. B12, Mfr. No. F32
  • Fits Cup No. Mfr. No. B12, Mfr. No. F32, Mfr. No. FH16
  • Secondary Foodware Material Polystyrene
  • Item Translucent Vented Lid
Back to Top