Skip Content
ST
WINCUP

8 to 10 fl. oz. Plastic Flat, Vented Hot Cup Lid, Translucent, 1000 PK

  • Item # 6GUP1
  • My Part #
  • Mfr. Model # FL8V
  • Catalog Page # N/A
  • UNSPSC # 52151504
Hot Cup Lid,Flat,8 to 10 fl. oz.,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17.35 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vented, disposable lid features polystyrene construction. Use with Nos. 6GEF2, 6GEF3, 6GEF4, 6GEF9, 6GEG0, 6GEG1, and 6GEG2, available separately. Package quantity 1000.

View More

Technical Specs

  • Disposable Lid Type Flat, Vented
  • Disposable Foodware Color Translucent
  • Disposable Foodware Capacity 10 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. F8, F12, F16, B5, B6, B8, B10
  • Fits Cup No. Mfr. No. F8, F12, F16, B5, B6, B8, B10
  • Secondary Foodware Material Polystyrene
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.