Skip Content

WG
WINCUP

8 to 10 fl. oz. Plastic Flat, Vented Hot Cup Lid, White, 500 PK

  • Item # 6GUM5
  • My Part #
  • Mfr. Model # FFL8
  • Catalog Page # N/A
  • UNSPSC # 52151504
8 to 10 fl. oz. Plastic Flat, Vented Hot Cup Lid, White, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vented, disposable lid features polystyrene construction. Use with Nos. 6GEF2, 6GEF3, 6GEF4, 6GEF9, 6GEG0, 6GEG1, and 6GEG2, available separately. Package quantity 500.

View More

Technical Specs

  • Disposable Lid Type Flat, Vented
  • Disposable Foodware Color White
  • Disposable Foodware Capacity 10 oz.,8 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. F8, F12, F16, B5, B6, B8, B10
  • Fits Cup No. Mfr. No. F8, F12, F16, B5, B6, B8, B10
  • Secondary Foodware Material Polystyrene
  • Item Hot Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms