Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
WINCUP

42 oz. Foam Disposable Cold/Hot Cup, White, 250 PK

  • Item # 6GEC6
  • My Part #
  • Mfr. Model # C4244
  • Catalog Page # N/A
  • UNSPSC # 52151504
42 oz. Foam Disposable Cold/Hot Cup, White, 250 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Foam cups are insulated to keep beverages cold or hot longer.

View More

Technical Specs

  • Disposables Product Grouping Cold/Hot Cup
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 42 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Patternless
  • Disposable Foodware Color White
  • Disposable Foodware Capacity Range 26 to 44 oz.
  • Item Disposable Cold/Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products