Skip Content

TP
WINCUP

20 oz. Foam Disposable Cold/Hot Cup, Brown, 500 PK

  • Item # 22YJ51
  • My Part #
  • Mfr. Model # 216082
  • Catalog Page # 1431
  • UNSPSC # 52151504
20 oz. Foam Disposable Cold/Hot Cup, Brown, 500 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $80.50 / pkg. of 500
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.18 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Printed and wrapped hot/cold foam cups
feature a printed outer wrap that provides an attractive appearance and an extra layer of insulation to protect your hands without using a sleeve or double cupping. Printed design promotes an upscale image and is more aesthetically pleasing to users.

View More

Technical Specs

  • Disposables Product Grouping Cold/Hot Cup
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 20 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Wrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Coffee House
  • Use Lid Number Mfr. No. LKC16/24
  • Disposable Foodware Color Brown
  • Secondary Foodware Material Paper, Polystyrene
  • Disposable Foodware Capacity Range 18 to 24 oz.
  • Item Disposable Cold/Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.