Skip Content

WG
WINCUP

2-7/8" Polystyrene Carry-Out Soup Container, White; PK500

  • Item # 6GEF3
  • My Part #
  • Mfr. Model # F12
  • Catalog Page # N/A
  • UNSPSC # 52151506
2-7/8" Polystyrene Carry-Out Soup Container, White; PK500 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Container keeps food hot or cold in ready-to-serve portions or carryout meals.

View More

Technical Specs

  • Food Service Disposables Grouping Carry-Out Soup Container
  • Basic Foodware Material Foam
  • Disposable Foodware Shape Round
  • Disposable Foodware Color White
  • Number of Compartments 1
  • Width 3-7/8"
  • Depth 2-7/8"
  • Height 2-7/8"
  • Diameter 3-7/8"
  • Microwave Safe No
  • Max. Temp. 200 Degrees F
  • Capacity 12 oz.
  • Use Lid Number Mfr. No. FL8V, FL8CNV, FL8D, FFL8, FL8VHH, FL8CHD
  • Secondary Foodware Material Polystyrene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products